LTB Series Light Tension Bridging, 20 in L, 2 x 8, 2 x 10 in Post/Joist
- Mfr # LTB20
- Zoro # G125013289
product price:Â
$
0.84
/ea
Sold in multiples of 200 for
$168.00
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LTB20
- Zoro #
- G125013289
- UPC #
- 44315478901
- Country of Origin
- United States
Description
The LTB provides bracing between floor joists as a critical contribution to the structural strength of a floor. Installed in pairs, this light tension-type bridging keeps joists in place and prevents them from rotating while distributing loads over more than one joist. The LTB features a staggered nail pattern to accommodate 2 x 8 and 2 x 10 joists and is designed for maximum nailing flexibility, with the option to use as few as two nail holes on each end and as many as six.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.