Shop SIMPSON STRONG-TIE
See all product information
Create Account
Pneumatic Nail, 1-1/2 in L, 18 ga
Mfr # T18N150FNB
Zoro # G9450206
product price:
$
43.89
/ea
Key Features
Gauge
18 ga
Material
316 Stainless Steel
Approx. Pkg. Qty.
1
Size
4D
Collation Type
Adhesive
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T18N150FNB
- Zoro #
- G9450206
- UPC #
- 744039614967
- Country of Origin
- Taiwan, Province of China
- Item
- Pneumatic Nail
- Gauge
- 18 ga
- Material
- 316 Stainless Steel
- Approx. Pkg. Qty.
- 1
- Collation Type
- Adhesive
- Head Type
- T-Style
Description
Simpson Strong-Tie offers a wide range of fasteners focused on the needs of the professional builder. That means that we focus on features that allow our products to install easier and perform better. We also test them for quality and performance because we know our reputation and yours, depends on it.
- • Type 316 stainless steel provides severe-level corrosion resistance
- • Straight collation for compatibility with many pneumatic tools
- • Made on high quality material
- •
- •