Shop SIMPSON STRONG-TIE
See all product information
Create Account
Roofing Nail, 1-1/4 in L, 3D, Stainless Steel, 14 ga
- Mfr # S3SNDB
- Zoro # G2698154
product price:
$
320.99
/ea
Free Shipping & Returns
Key Features
Length
1-1/4 in
Size
3D
Material
Stainless Steel
Package Weight
25 lb
Gauge
14 ga
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S3SNDB
- Zoro #
- G2698154
- UPC #
- 744039141258
- Country of Origin
- United States
- Item
- Roofing Nail
- Material
- Stainless Steel
- Package Weight
- 25 lb
- Gauge
- 14 ga
- Approx. Pkg. Qty.
- 1
- Shank Type
- Ring
Dimensions
- Length
- 1-1/4 in
- Size
- 3D
Description
304 stainless steel for corrosion resistance.Ring shank for greater holding power.
- • Checker pattern on heads blends with wood grain, reduces glare from sunlight and accepts surface finishes
- • Annular ring shank increases pull-out resistance to provide a secure attachment that reduces cupping of siding boards
- • Diamond point for easier driving
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.