Shop SIMPSON STRONG-TIE
See all product information
Create Account
Common Nail, 2-1/2 in L, 8D, Hot Dipped Galvanized Finish
- Mfr # N8DHDG-R
- Zoro # G7662259
product price:
$
9.19
/ea
Key Features
Length
2-1/2 in
Penny Size
8D
Finish
Hot Dipped Galvanized
Approx. Pkg. Qty.
1
Shank Type
Smooth
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N8DHDG-R
- Zoro #
- G7662259
- UPC #
- 707392293507
- Country of Origin
- Canada
- Item
- Common Nail
- Finish
- Hot Dipped Galvanized
- Approx. Pkg. Qty.
- 1
- Shank Type
- Smooth
- Head Type
- Smooth
Dimensions
- Length
- 2-1/2 in
- Penny Size
- 8D
- Head Diameter
- 0.280 in.
Description
Simpson Strong-Tie nails and structural fasteners have been developed as the optimum fasteners for connector products. Special lengths afford economy of purchase and installation and depth compatibility with framing members. Strong-Drive connector nails are also available collated.
- • The strong-drive family is designed to install easier than other fastening methods, which saves time and money
- • Designed to facilitate installation
- • Stronger can also be faster
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.