Shop SIMPSON STRONG-TIE
Create Account
PSCL7-16 Plywood Clip 0.43 in.
- Mfr # 5607254
- Zoro # G904076641
product price:Â
$
55.45
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5607254
- Zoro #
- G904076641
- UPC #
- 44315293207
- Country of Origin
- China
Description
Features
- Size: 7/16"
- 20 gauge
- Galvanized finish
- Panel sheathing clips are used to support panels edge-to-edge when installing sheathing
- Select the same size sheathing clip as the panel thickness
- Box of 250
- Dimension: 5" H x 8.25" W x 11.75" L
- Weight: 6.1 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.