This item is Discontinued.

This item is Discontinued.
Azek Screw Plug, English Walnut , PVC 375 PK (Discontinued)
Mfr #
AZK100EW
Zoro #
G203529503
UPC # 707392008934
Country of Origin United States
Category Fastener Caps & Plugs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AZK100EW
- Zoro #
- G203529503
- UPC #
- 707392008934
- Country of Origin
- United States
Details
- Item
- Screw Plug
- Fits Bolt Head Style
- Azek
- Color
- English Walnut
- Material
- PVC
Description
Fastening deck boards and trim can result in visible screws which can distract from the beauty of your outdoor project. The Simpson Strong-Tie® Deck-Drive DCU screw plug solution is a complete Hidden Deck-Fastening SystemTM designed for use with our premium DCU Composite screws and consists of DCU Composite screws, DCU screw plugs and the Auto-Set DriverTM bit (each sold separately). The DCU screw plugs are made from major composite and PVC board manufacturers' materials to match your deck and trim boards. No more visible screw heads — a clean, professional finish.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov