Shop SIMPSON STRONG-TIE
Create Account
SD10212R100-R Structural Connector Screw No.10 x 2.5 in.
Mfr # 5608203
Zoro # G303978676
product price:Â
$
37.45
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5608203
- Zoro #
- G303978676
- UPC #
- 707392450290
- Country of Origin
- China
Description
Features
- Size: #10
- Color : Black
- Material: Steel
- Head Type: Hex
- Self Drilling
- SAE Measurement
- SD screw for structural connectors
- Indoor and Outdoor: Indoor and Outdoor
- Specifically designed to replace nails in certain Simpson Strong?Tie connectors
- Shank is specifically designed to match the fastener holes in Simpson Strong?Tie connectors
- The galvanized coating makes the SD screw ideal for both interior and most exterior conditions
- Ideal for use in connector applications where more control is desired or using a hammer is inconvenient
- 100 Count
- Dimension: 3.25" H x 3.9" W x 5" L
- Weight: 1.8 lbs