Simpson Strong Tie 253391 5 in. Black Powder Coated Galvanized Steel Joist Tie - Pack of 12

  • Mfr # 253391

  • Zoro # G604160251


product price:  $154.99
/ea
Free Shipping & Returns

Key Features

Width
5 in
Length
1.601 in
Height
10 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
253391
Zoro #
G604160251
UPC #
707392797258
Country of Origin
United States

Dimensions

Width
5 in
Length
1.601 in
Height
10 in

Description

Outdoor Accents, Zmax, 5", Black Powder Coated Galvanized Steel Joist Tie, Installs Quickly & Easily, Structural Wood Screw & Hex Head Washer For The Look Of A Bolted Connection, Extra Corrosion Resistance For Exterior & Treated Wood Applications, Structural Screws.

Features
  • Black Powder Coated Galvanized Steel Joist Tie
  • Pack of 12
Specifications
  • Color: Black
  • Size: 5 in.
  • Country of Origin: United States
  • Weight: 17 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.