This item is Discontinued.

This item is Discontinued.
Simpson Strong Tie APVT4 Black Powder-Coated T Strap for 4x4, 8PK (Discontinued)
Mfr #
APVT4-8
Zoro #
G304841146
UPC # 10707392008009
Country of Origin United States
Category Post Brackets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- APVT4-8
- Zoro #
- G304841146
- UPC #
- 10707392008009
- Country of Origin
- United States
Dimensions
- Width
- 13.50 in
- Height
- 8.25 in
- Depth (In.)
- 0.10 in
Details
- Item
- Outdoor Decorative Hardware
Description
Outdoor Accents flat T straps from Simpson Strong-Tie bring decorative appeal and lateral strength to any outdoor living space. They provide reinforcement for a connection where one lumber piece intersects another at a 90° angle. This T strap is easily installed with Outdoor Accents structural screws and hex-head washers. Part of the Avant Collection.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.