Strong-Bolt 2 Wedge Anchor, 3/8 in Dia, 3-3/4 in L, Carbon Steel, Zinc Plated

  • Mfr # STB2-37334C15

  • Zoro # G313761848


product price:  $19.29
/ea

Key Features

Compatible Material
Concrete
Anchor Diameter
3/8 in
Overall Length
3-3/4 in
Material
Carbon Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
STB2-37334C15
Zoro #
G313761848
UPC #
707392013181
Country of Origin
China

Dimensions

Anchor Diameter
3/8 in
Overall Length
3-3/4 in

Details

Compatible Material
Concrete
Material
Carbon Steel
Finish
Zinc Plated

Description

Code listed for cracked and uncracked concrete and masonry applications, the Strong-Bolt 2 wedge-type expansion anchor is an optimal choice for high-performance even in seismic and high-wind conditions. Dual undercutting embossments on each clip segment enable secondary expansion should a crack form and intersect the anchor location; this feature significantly increases the ability of Strong-Bolt 2 to carry load if the hole expands.

Restrictions

WARNING: This product can expose you to chemicals including Tetrabromobisphenol A, which is known to the State of California to cause cancer, and Epichlorohydrin, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.