This item is Discontinued.

This item is Discontinued.
T25 SDPW DEFLECTOR Screw Offset Driver Bit (Discontinued)
Mfr #
PWKIT25T
Zoro #
G9275019
UPC # 707392014508
Country of Origin United States
Category Screwdriver Bit Sets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PWKIT25T
- Zoro #
- G9275019
- UPC #
- 707392014508
- Country of Origin
- United States
Dimensions
- Shank Size
- Set/Multiple
- Width
- 1 in
- Depth
- 1 in
- Height (in)
- 3.36 in
Details
- Item
- Kit
- Material
- Steel
Description
The offset driver bit kits replace key accessories that support installations using the Strong-Drive SDPW Deflector screw. Each kit contains two offset driver bits and one 3/8 in. quick-release predrill bit. Designed for use with the SDPW Deflector screw bit extension — model PW18EXT (sold separately).
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.