This item is Discontinued.
This item is Discontinued.
WEDGE-ALL Wedge Anchor, 5/8" Dia., 5" L, Carbon Steel Zinc Plated (Discontinued)
Mfr #
WA62500
Zoro #
G208670835
UPC # 44315327704
Country of Origin United States
Category Wedge Anchors
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WA62500
- Zoro #
- G208670835
- UPC #
- 44315327704
- Country of Origin
- United States
- Item
- Wedge Anchor
- Sub-Brand
- WEDGE-ALL
- Material
- Carbon Steel
- Finish
- Zinc Plated
Dimensions
- Anchor Diameter
- 5/8"
- Overall Length
- 5"
Description
Simpson Strong-Tie Wedge Anchor, Series: Wedge-All, 5/8 in Dia, 5 in Overall Length, 3-3/8 in Thread Length, Carbon Steel, Zinc Plated, 2-3/4 in Minimum Embedment Depth, 5/8 in Drill, 15/16 in Head, 1699 lb Shear Strength, 120 lb Tensile
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.