This item is Discontinued.
This item is Discontinued.
WaterShotgun 5000PSI, 4.0GPM GPW GX630 (Discontinued)
Mfr #
WS5040H
Zoro #
G0714379
UPC # 879399000157
Country of Origin United States
Category Pressure Washers
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
WS5040H
Zoro #
G0714379
UPC #
879399000157
Country of Origin
United States
Dimensions
Height
26.5 in
Length
46 in
Width
29 in
Details
Detergent Injection System
Yes
Starter Type
Electric
Operating Pressure
5000 psi
Power Type
Gas
Pressure Washer Flow Rate
4.0 gpm
Pressure Washer Style
Cart
Pressure Washer Duty Rating
Industrial Duty
Engine Brand
Honda
Pressure Washer Water Type
Cold
Item
Pressure Washer
Engine Displacement
688 cc
Duty Rating
Industrial Duty
Water Type
Cold
Engine Type
GX690
Description
Pressure Washer, Industrial Duty (3300 psi and Greater), 5000 psi, Gas, Pressure Washer Water Type Cold, Pressure Washer Style Cart, Pressure Washer Flow Rate 4.0 gpm, Engine Brand Honda, Starter Type Electric, Detergent Injection System Yes
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.