, Xsonic Ss175H-W/20 Stainless Steel 20 Degree: Black 9 Pin Connector: Cable Length 10 M 33.0 Ft

  • Mfr # SIM000-13782-001

  • Zoro # G413338711


product price:  $1,847.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SIM000-13782-001
Zoro #
G413338711
UPC #
9420024161937
Country of Origin
United States

Description

Get more coverage under your boat with Airmarfts unique wide beam, high frequency CHIRP-ready transducers. The high band operates across a frequency range of 150 to 250 kHz and has a fixed 25 deg beam for all frequencies. The high frequency band results in superior resolution. The constant wide beam width provides twice the coverage under the boat and excellent fish arches on the display compared to most high frequency narrow beam transducer options. The high wide is the ideal choice for both inshore and pelagic fishing, where resolution and maximum coverage under the boat are essential down to 500 ft. Tilted element transducers have the element fixed at either a 20 deg, 12 deg or 0 deg angle within the transducer housing. Because the transducer is installed almost flush to the hull, when the transducer is installed the tilt corrects for the hull deadrise and orients the ceramic element horizontally to assure maximum echo returns to the transducer.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.