H8963-R1 Poinsettia & Candles Square Table-Topper, 36 x 36 in.
- Mfr # H8963/R1(36x36)
- Zoro # G503885477
product price:Â
$
41.35
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H8963/R1(36x36)
- Zoro #
- G503885477
- UPC #
- -
- Country of Origin
- China
Description
Sinobrite products are crafted from premium quality materials that increase their durability and lifespan. They are easy to clean, maintain, and come at competitive prices. These items feature eye-catching designs and colors that add flavor to your interiors. They add to your room decor and enhance your dining experience. Sometimes you can set a table without dishes and make it look
Features- Machine Washable
- Easy to Clean
- Made from 100% Polyester material
- Shape: Square
- Size: 36 x 36"
- Weight: 3 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.