This item is Discontinued.

Sinobrite Sinobrite H0971-RS English Rose Oval Placemat; 12 x 18 in. H0971/RS(12x18)

This item is Discontinued.

Sinobrite

Sinobrite H0971-RS English Rose Oval Placemat; 12 x 18 in. (Discontinued)

Mfr # H0971/RS(12x18)
Zoro # G203879530
Country of Origin China
Category Placemats
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
H0971/RS(12x18)
Zoro #
G203879530
UPC #
-
Country of Origin
China

Description

Sinobrite products are crafted from premium quality materials that increase their durability and lifespan. They are easy to clean, maintain, and come at competitive prices. These items feature eye-catching designs and colors that add flavor to your interiors. They add to your room decor and enhance your dining experience. Sometimes you can set a table without dishes and make it look

Features
  • Machine Washable
  • Easy to Clean
  • Made from 100% Polyester material
Specifications
  • Color: Rose
  • Shape: Oval
  • Size: 12 x 18"
  • Weight: 3 lbs

Ratings & reviews