800-PPK PVC Floor Drain 2 in. - 1 Piece

  • Mfr # 4021101
  • Zoro # G504107981
product price: 
$
42.49
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
4021101
Zoro #
G504107981
UPC #
739236300089
Country of Origin
China

Description

Features
  • 2" solvent weld connection
  • 3-3/4" sump bowl
  • 3" evaporation seal
  • 1-1/2" cleanout plug installed
  • Poly strainer
  • For concrete floor on or below grade
  • Accepts 2" backwater device (Catalog ID: 40641252)
  • Meets ASTM D2665
Specifications
  • Dimension: 8" H x 11.3" W x 13.5" L
  • Weight: 1.7 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews