Shop SIOUX CHIEF

841-2P 2 in. Multi Purpose PVC Drain Floor

  • Mfr # 4094819
  • Zoro # G003978372

product price: 
$
50.35
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
4094819
Zoro #
G003978372
UPC #
739236300188
Country of Origin
China

Description

Floor Drain General-purpose residential floor drain. ABS or PVC solvent weld connection. fit your own P-trap or areaway. Outlet welds over 2 or inside 3 Schedule 40 pipe. Adhesive debris cover protects drain during pour and removes with no residue.

Features
  • 2 in. Multi Purpose PVC Drain Floor
Specifications
  • Dimension: 7" H x 7" W x 3.75" L
  • Weight: 1.1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.