Shop SIOUX CHIEF

866-S2I Bell Trap Drain Strainer

  • Mfr # 4264107
  • Zoro # G103978289

product price: 
$
30.99
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
4264107
Zoro #
G103978289
UPC #
739236301154
Country of Origin
China

Description

Features
  • Fits in 6" drain trap
  • Cast iron
  • For 866 Series bell trap drains
Specifications
  • Dimension: 1.5" H x 5" W x 5" L
  • Weight: 1.8 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.