Shop SIOUX CHIEF
Create Account
FullFlush PVC Offset Closet Flange N/A in.
- Mfr # 889-POM
- Zoro # G1943870
product price:
$
14.15
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
- 889-POM
- Zoro #
- G1943870
- UPC #
- 739236305688
- Country of Origin
- United States
Details
- Item
- Offset Closet Flange
Description
Sioux Chief FullFlush PVC Offset Flange. Use to deal with the real world problems contractors face, like a misaligned pipe or inconvenient floor joists. What makes these flanges unique is their full flow capacity. A 3 inch ball will pass through either unobstructed. This feature has enabled these flanges to pass code — a first. Allows for 11⁄2 inch offset in any direction for closet bowl setting, 3 inch hub connection. Comes with a corrosion-resistant, 430 stainless steel swivel ring.
- • Offset Closet Flange
- • Allows for 1-1/2 inch offset in any direction
- • Strong, corrosion-resistant stainless steel ring eliminates cracked flanges
- • Full 3 inch flow
- • Strong, corrosion-resistant stainless steel ring eliminates cracked flanges
- •