This item is Discontinued.

This item is Discontinued.
Tour Dock & Play Radio with 360L, PowerConnect Vehicle Dock, and Bluetooth (Discontinued)
Mfr #
SXWB1V1
Zoro #
G201984243
UPC # 884720013706
Country of Origin China
Category Automotive Camera System Accessories
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SXWB1V1
- Zoro #
- G201984243
- UPC #
- 884720013706
- Country of Origin
- China
Dimensions
- Width
- 4.72 in
- Length
- 77.7 in
Details
- Includes
- Tour Radio, PowerConnect Vehicle Dock, Vent Mount, Extended Vent Clamps, Dash Mount, Screws (4), PowerConnect Power Adapter, Aux In Cable, Magnetic Mount Antenna, Antenna, Dash Mount Alcohol Preparation Pads
- Color
- Black
Description
Tour is a SiriusXM touchscreen Dock & Play Radio that combines both satellite reception and Internet streaming to deliver a full complement of SiriusXM content. Incorporating SiriusXM with 360L and a touchscreen interface, Tour is the most complete and advanced entertainment experience ever offered by SiriusXM in an aftermarket radio. The Tour delivers an unparalleled variety of premium content and innovative features that make content navigation, discovery, personalization, and consumption easier than ever before. Tour provides all of SiriusXM’s broadcast channels via Satellite, or online via Internet streaming. Internet streaming adds additional SiriusXM content not available via satellite such as Xtra channels, listener-created Personalized Stations powered by Pandora, and On Demand content. SiriusXM with 360L delivers the listener with personalized recommendations of content, curated just “For You” based on listening history, which “gets smarter” with more listening. Additionally, 360L adds “Related” recommendations of other content which is related to the currently tuned channel. In addition to the legacy audio connection options of aux, line out, and FM, Tour offers Bluetooth audio capability for easily connecting the SiriusXM audio to a vehicle head unit, a home sound system, or a Bluetooth speaker
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.