Shop SISTEMA
Create Account
7.28 x 8.58 x 3.03 in. Square Bento Lunch to Go - Assorted Color
- Mfr # 21690
- Zoro # G424185847
product price:Â
$
70.59
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 21690
- Zoro #
- G424185847
- UPC #
- -
- Country of Origin
- China
Description
The Sistema Bento Lunch To Go is perfect for transporting your lunch and snacks on the go. Simply place your food into the container and close the distinctive Sistema easy-locking clip to seal. The Sistema Bento Lunch To Go features an easy locking clip, multiple removable compartments and a 150ml Yogurt Pot to make it simple to keep your food fresh and separate until ready to eat. Stackable and safe to use in the dishwasher ( top rack), microwave ( lid open), fridge & freezer. Features Balance & portion on the go. Square shape. Stackable. Locking lid. Freezer safe. Microwave safe without lid. Phthalate and BPA free. Dishwasher safe top rack only. Includes ( 3) removable compartments & 150 ml yogurt pot. Specifications Color: Black, Blue Tint, Green, Melon, Pink, Purple. Country of Origin: New Zealand. Capacity: 16.5 liter / 55.79 oz. Dimension: 7.28 in x 8.58 in x 3.03 in.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.