Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Sixtrees Sixtrees WD20014-80 11 x 14 in. Cole Frame  White WD20014-80

Sixtrees WD20014-80 11 x 14 in. Cole Frame White (Discontinued)

  • Mfr # WD20014-80
  • Zoro # G203907127
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WD20014-80
Zoro #
G203907127
UPC #
783729292818
Country of Origin
China

Description

Glare resistant glass lens. Wall mounts included for easy hanging.

Items are the best way to ensure that you can inject your personality into your home and make everything look like a reflection of who you are. Choose from an exciting range of products for home decor and add lovely silhouettes or textures to any room.

Features
  • Cole Frame
  • Set of 2
Specifications
  • Color: White
  • Size: 11 x 14 in.
  • Display: 8 x 10 in.
  • Display Type: Wall Only
  • Material: Wood

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.