Sk Professional Tools
1/2 in Drive, 7/16" 6 pt SAE Socket, 6 Points
- Zoro #: G4432811
- Mfr #: 41814
Hover or click to zoom Tap to zoom
Key Features
- Drive Size: 1/2 in
- Socket Type: Deep
- SAE or Metric: SAE
- Number of Points: 6
- Overall Length: 3 1/4 in
- Material: Alloy Steel
- Finish: Chrome
- Output Type: 6 pt
$20.59
Subtotal: $20.59
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SK PROFESSIONAL TOOLS 1/2 in Drive, 9/16" 6 pt SAE Socket, 6 Points 41818
- SK PROFESSIONAL TOOLS 1/2 in Drive, 1-1/8" 6 pt SAE Socket, 6 Points 41836
- SK PROFESSIONAL TOOLS 1/2 in Drive, 1-5/16" 6 pt SAE Socket, 6 Points 41842
- SK PROFESSIONAL TOOLS 1/2" Drive, 4 pt SAE Socket, 4 Points 41250
- SK PROFESSIONAL TOOLS 1/4 in Drive, 15mm 6 pt Metric Socket, 6 Points 41711
- SK PROFESSIONAL TOOLS 1/4 in Drive, 1/4" 6 pt SAE Socket, 6 Points 40908
- SK PROFESSIONAL TOOLS SK 9/16 TS 3/8 Drive 818
- SK PROFESSIONAL TOOLS 3/8 in Drive, 15/16" 6 pt SAE Socket, 6 Points 45030
- SK PROFESSIONAL TOOLS SK 3/8 DeepTS 3/8 Drive 839
- GEARWRENCH 1/2" Drive, 12 pt. 12 Points 80701
- TEKTON 3/8 Inch Drive x 19 mm 12-Point Socket SHD12319
- Sk Professional Tools Sockets