Sk Professional Tools

1/4 in Drive, 13mm 12 pt Metric Socket, 12 Points

Sk Professional Tools 1/4 in Drive,  13mm 12 pt Metric Socket,  12 Points 43712
Hover or click to zoom Tap to zoom
  • Drive Size: 1/4 in
  • Socket Type: Standard
  • SAE or Metric: Metric
  • Number of Points: 12
  • Overall Length: 7/8 in
  • Material: Alloy Steel
  • Finish: Chrome
  • Output Type: 12 pt
See full product details
$7.99

Subtotal: $7.99

Sk Professional Tools #43712 Specifications

  • Drive Size: 1/4 in
  • Socket Type: Standard
  • SAE or Metric: Metric
  • Number of Points: 12
  • Overall Length: 7/8 in
  • Material: Alloy Steel
  • Size: 13mm
  • Finish: Chrome
  • Output Type: 12 pt
  • Socket Depth: Standard
  • Tether Capable: Tether Capable
  • Item: Socket
  • Socket Sizes: 13mm
  • Drive Type: Hand
  • Features: Corrosion Resistant
  • Standards: ASME B107.110-2012
  • Measurement Type: Metric
  • Impact Rated: No
  • Tether Style: Tether Capable
  • Socket Shape: 12-Point
  • Non-Sparking: No
  • Tether Ready: No
  • Locking: No
  • Socket Size: 13 mm
  • Insulated: No
  • Product Type: Socket
  • Country of Origin (subject to change): United States

Description

Socket, Socket Size 13 mm, 12-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/4 in, Metric, Impact Rated No, Standards ASME B107.110-2012

Reviews of Sk Professional Tools #43712

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.