Sk Professional Tools
1/4 in Drive, T25 Torx(R) Socket, 6 Points
Mfr # 42525
Zoro # G4322972
$12.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Square Drive
- Drive Size 1/4 in
- Socket Type Tamper Proof Torx Bit
- SAE or Metric Torx(R)
- Number of Points 6
- Overall Length 2 3/4 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEATHERHEAD TOOLS NY Hook, 5 ft. HiViz Lime, w/ Chisel End & Strap (NYHL-5-S)
- REMCO Mega Scoop, Polypropylene, Orange, 128 oz. (65527)
- DEWALT 4,000 rpm VSR Drywall Screwgun (DW272)
- WESTWARD Tool Duffel Bag, Duffel Bag, Red, 600d Polyester, 3 Pockets (25F575)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 13mm 6 pt Metric Socket, 6 Points (40712)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 13/16" SAE Socket, 6 Points (4426)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 5/16" 6 pt SAE Socket, 6 Points (40410)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 9mm 6 pt Metric Socket, 6 Points (8409)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 9/16" 6 pt SAE Socket, 6 Points (40918)
- SK PROFESSIONAL TOOLS Socket Sp"ner, 1/4 " Dr, 6 " (40953)
- CRESCENT QUCK-RELS RATCHT 1/2"" DR (CRW12EXT)
- Sk Professional Tools Sockets