Sk Professional Tools
2.5 mm Tip, Socket Bit, Metric 3/8 in Drive
- Zoro #: G4428873
- Mfr #: 41401
Tap to zoom
Hover or click to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $12.82
Sk Professional Tools #41401 Specifications
- Zoro #: G4428873
- Mfr #: 41401
- Drive Size: 3/8 in
- Socket Type: Hex Bit
- SAE or Metric: Metric
- Number of Points: 6
- Measurement Type: Metric
- Overall Length: 3 in
- Material: Alloy Steel
- Item: Socket Bit
- Size: 2.5mm
- Finish: Chrome
- Tip Size: 2.5 mm
- Category Type: Socket Bits
- Features: Corrosion Resistant
- Bit Style: Hex
- Socket Depth: Standard
- Insert Length: 39/64 in
- Impact Rated: No
- Tip Style: Hex
- For Screw Type: Hex
- Replaceable Insert: Yes
- Insulated: No
- Locking: No
- Non-Sparking: No
- Magnetized Tip: No
- Country of Origin (subject to change): China
Description
If you need to work with hex bits, the SK Professional Tools 41401 Socket Bit is a must-have. It is compatible with most power drills and can be used for various applications. This 2.5 mm tip socket bit has a 6-point configuration and an overall length of 3 in. The bit is made of alloy steel, which means it will last for years to come. The corrosion resistant finish makes this socket bit suitable for working with hex bits on even the most demanding jobs. If you are looking for a reliable tool that won't let you down, then look no further than the SK Professional Tools 41401 Socket Bit.
Reviews of Sk Professional Tools #41401
Explore more
- Sk Professional Tools 2 mm Tip, Socket Bit, Metric 3/8 in Drive 41400
- Sk Professional Tools 3 mm Tip, Socket Bit, Metric 3/8 in Drive 41402
- Sk Professional Tools 6 mm Tip, Socket Bit, Metric 3/8 in Drive 41405
- Sk Professional Tools T27 Tip, Socket, Torx 1/4 in Drive 42944
- Sk Professional Tools 5/64 in Tip, Socket Bit, SAE 1/4 in Drive 44305
- Sk Professional Tools 1/4 in Tip, Socket Bit, SAE 3/8 in Drive 44216
- Sk Professional Tools 7 mm Tip, Socket, Metric 3/8 in Drive 45957
- Sk Professional Tools 5/16 in Tip, Hex Bit Socket, SAE 3/8 in Drive 45940
- Westward T50 Tip, Socket Bit, Torx 1/2 in Drive 54TN64
- Proto 3/16 in Tip, Socket Bit, SAE 3/8 in Drive J49903/16-TT
- Sk Professional Tools Bit Sockets