Shop SK PROFESSIONAL TOOLS
See all product information
Create Account
3/8" Drive 40 Geared Teeth Round Head Style Hand Ratchet, 10.3" L, SuperKrome Plating Finish
Mfr # 45179
Zoro # G4301394
product price:Â
$
90.01
/ea
Key Features
Drive Size
3/8"
Number of Geared Teeth
40
Head Style
Round
Finish
SuperKrome Plating
Features
Corrosion Resistant, Diamond Knurled Grip, Hardened Pawl and Teeth, Chamfered Ends
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 45179
- Zoro #
- G4301394
- UPC #
- 025141451795
- Country of Origin
- United States
Dimensions
- Drive Size
- 3/8"
- Overall Length
- 10.3"
- Head Width
- 1 13/32 in
- Head Depth
- 43/64 in
- Head Thickness
- 1 1/4 in
- Wire Rope Length
- 10 1/4 in
- Length
- 10 1/4 in
Description
If you are looking for a high-quality hand ratchet, the SK Professional Tools 45179 3/8" Drive 10.3" Round Hand Ratchet is the tool to have on hand. Featuring a hard chromium plating, this corrosion resistant ratchet offers superior wear resistance and durability. The alloy steel head and handle allow it to withstand heavy use without breaking or wearing out. With 40 geared teeth, this reversible hand ratchet has an ergonomic design that allows you to work in any position comfortably. The round head provides better access in tight spaces and comes with a fixed head movement. This SK Professional Tools 3/8" Drive 10.3" Round Hand Ratchet is the perfect tool for those who demand quality from their tools.