Shop All Sockets
Sk Professional Tools
3/8 in Drive, 5/8" 12 pt SAE Socket, 12 Points
Mfr # 45120
Zoro # G4160441
product price: $10.40
/ea
$10.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Socket Type Standard
- SAE or Metric SAE
- Number of Points 12
- Overall Length 1 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # 45120
- Zoro # G4160441
- UPC # 025141451207
- Country of Origin United States
- Category Sockets
Dimensions
Drive Size | 3/8 in |
Overall Length | 1 1/16 in |
Size | 5/8" |
Socket Depth | Standard |
Socket Sizes | 5/8 in |
Socket Size | 5/8 in |
Description
Socket, Socket Size 5/8 in, 12-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 3/8 in, SAE, Impact Rated No, Standards ASME B107.110-2012
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CABLE PREP Carpet Cutter/Drill Guide, 3/8 In(9.52mm) (4375)
- CLE-LINE Mechanics Length Drill Bit, Drill Bit Size 1/2 in, 135 Degrees, High Speed Steel, Black Oxide (C23859)
- TEKTON 1/2 Inch Drive Deep 6-Point Impact Socket Set with Rails, 31-Piece (8-38 mm) (SID92105)
- IRWIN Drill Bit, 1-1/4 In (87920)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 14mm 12 pt Metric Socket, 12 Points (2314)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 1/4" 6 pt SAE Socket, 6 Points (40408)
- SK PROFESSIONAL TOOLS 3/8" Drive, 4 pt SAE Socket, 4 Points (41438)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 13/16" 12 pt SAE Socket, 12 Points (42426)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 15/16" 6 pt SAE Socket, 6 Points (41130)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 11mm 12 pt Metric Socket, 12 Points (44710)
- WESTWARD 1/2 in Drive, 1/2" Triple Square SAE Socket, 12 Points (53YV25)
- Sk Professional Tools Sockets & Ratchets