Shop All Sockets
Sk Professional Tools
3/8 in Drive, 8mm 6 pt Metric Socket, 6 Points
Mfr # 308
Zoro # G3954142
original price:
$12.25
27% off
new price: $8.92
/ea
$8.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Socket Type Standard
- SAE or Metric Metric
- Number of Points 6
- Overall Length 1 1/64 in
Product Information
- Brand Sk Professional Tools
- MFR # 308
- Zoro # G3954142
- UPC # 025141003086
- Country of Origin United States
- Category Sockets
Dimensions
Drive Size | 3/8 in |
Overall Length | 1 1/64 in |
Size | 8mm |
Socket Sizes | 8mm |
Socket Depth | Standard |
Socket Size | 8 mm |
Details
Description
Socket, Socket Size 8 mm, 6-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 3/8 in, Metric, Impact Rated No, Standards ASME B107.110-2012
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP AIR 3/8" Super Fast Mini Impact Ratchet (SP-1765HD)
- FROST CUTLERY STL Warrior Toothpick (SW-109IAB)
- PROTO 3/4 in Drive Impact Socket 7/8 in Size, Standard Socket, black oxide (J07514T)
- TE-CO T-Slot Nut, 1018 Steel, 1 in. Base (41410T)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 7/32" 6 pt SAE Socket, 6 Points (41907)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 24mm 6 pt Metric Socket, 6 Points (48224)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 1/2" 6 pt SAE Socket, 6 Points (40416)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 17mm 6 pt Metric Socket, 6 Points (8417)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 1-1/8" 6 pt SAE Socket, 6 Points (41136)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 10mm 6 pt Metric Socket, 6 Points (41706)
- CRAFTSMAN Sockets, 3/8" Drive 12mm 6 Point Shallow (CMMT43544)
- Sk Professional Tools Sockets & Ratchets