This item is Discontinued.

Sk Professional Tools Box End Wrench, 5-7/8" L H1416

This item is Discontinued.

Sk Professional Tools

Box End Wrench, 5-7/8" L (Discontinued)

Mfr # H1416
Zoro # G4442331
UPC # 025141205121
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
H1416
Zoro #
G4442331
UPC #
025141205121
Country of Origin
United States

Dimensions

Overall Length
6 3/4 in
Size
7/16" x 1/2"
Wrench Head Sizes
7/16 in, 1/2 in
Head Size
7/16 in, 1/2 in
Wrench Length Style
Standard
Head Thickness
2 1/4 in
Wire Rope Length
6 3/4 in
Length
6 3/4 in

Details

Item
Box End Wrench
Material
Alloy Steel
Finish
Chrome
SAE or Metric
SAE
Number of Points
12
Standards
ASME B107.100
Head Type
Offset
Wrench Material
Steel
Ratcheting Configuration
Non-Ratcheting
Insulated
No
Features
The Half-Moon Shape on This Wrench Reaches Where Standard Tools Cannot, This Wrench Enables Access to Exhaust Manifolds, This Wrench Enables Access to Exhaust Manifolds, Provide Increased Strength and Avoid Rounding of Rusted or Damaged Fasteners
Head Movement
Fixed
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Wrench Shape
Half Moon
Wrench Product Grouping
Wrenches
Box End Style
Spline
Single End/Double End
Double End
Offset
45 Degrees
Reversing
No
Wrench Item
Box End Wrench
Weight
0.15 lb
Box End Type
12-Point Box End
Handle Type
One Piece
Grip Style
Plain
Corrosion Resistant
Yes
Head Offset Angle
0 Degrees
Measurement Type
SAE
Ratcheting
No
Tether Style
Not Tether Capable
Nonsparking
No
Non-Magnetic
No
Shell Material
Alloy Steel

Description

Box End Wrench, Alloy Steel, Chrome, Head Size 7/16 in, 1/2 in, Overall Length 6 3/4 in, 0 Degrees , Head Thickness 2 1/4 in, SAE, Offset, Not Tether Capable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.