Men's Athletic Shoe, Steel Toe, Mesh, Synthetic Leather Upper, Rubber Outsole, Lace Up, Black/Gray

  • Mfr # 77055 BKCC SIZE 11.5

  • Zoro # G6873093


product price:  $63.99
/pr

Key Features

Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
77055 BKCC SIZE 11.5
Zoro #
G6873093
UPC #
889110239940
Country of Origin
China

Dimensions

Footwear Width
M
Size
11 1/2
Heel Height
Less Than 1/2 in
Height
4 in
Width
M
Size (PRINT)
11 1/2
Overall Height
4 in

Details

Item
Athletic Shoe
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Mesh, Synthetic Leather
Toe Type
Steel
Color
Black/Gray
Footwear Closure Type
Lace Up
Metatarsal System
No
Predominant Footwear Color
Black
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Standards
ASTM F2413-11 I/75 C/75 EH
Completely Non Metallic
No
Puncture Resistant Insole
No
Footwear Sole Pattern
Exclusive Design
Liner Material
Mesh, Nylon
CSA Footwear Standard
Not Specified
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Chemical Resisting Sole
Yes
Insole System
Removable Polyurethane Cushion
Max. Heat Rating
275 Degrees F
Insulation Type
None
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Toe Shape
Round
Non Metallic Upper
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Upper Boot Material
Man Made
Metal Chip Resisting Sole
No
Midsole Material
EVA
Upper Material Description
Leather/Mesh
Footwear Shank Type
Wood
Static Dissipative
No
Footwear Construction Type
Cemented
Style Number
77055W BKCC
Ninety Degree Heel
No
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Manufacturers Suggested Sole Slip Rating
Better
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Last Number or Name
Strobel
Insulated
No
Waterproof Type
None
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Wide Toe Cap
Yes
Non-Marking Sole
Yes
Conductive
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Shank Material
Wood
Oil Resisting Sole
Yes
For Outdoor Traction
No
ASTM Footwear Class
F2413-11 I/75 C/75
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Non-Marking Sole, Oil-Resistant Sole, Steel Toe, Wide Toe Cap
Insole Material
Polyurethane
Maximum Heat Rating
275 Degrees F
Insole Technology
Removable
Construction
Cemented
Style Family
Athletic Shoe
Toe Cap Material
Steel
Closure
Lace Up
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Insole Material (PRINT)
Polyurethane
Chemical-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Shank Material (PRINT)
Wood
Upper Material (PRINT)
Mesh, Synthetic Leather
Gender (PRINT)
Men's
Midsole Material (PRINT)
EVA
Ninety-Degree Heel (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
275 Degrees F
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Liner Material (PRINT)
Mesh, Nylon
Outsole Material (PRINT)
Rubber
All-Leather Upper
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Gray, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products