This item is Discontinued.

Skellerup Men's FSP21 Insulated Boots, Steel Toe, 13" Height, Blue, 12 FSP212

Men's FSP21 Insulated Boots, Steel Toe, 13" Height, Blue, 12 (Discontinued)

  • Mfr # FSP212
  • Zoro # G1802136
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FSP212
Zoro #
G1802136
UPC #
816643011620
Country of Origin
China

Dimensions

Size
12
Height
13"

Details

Toe Type
Steel
Gender
Men's
Color
Blue
Item
Insulated Boots
Series
FSP21
Upper Material
Natural Rubber
Metatarsal Guard
No
Standards
ASTM F2413
Resists
Acids, Oil, Heat
Style Number
FSP212
Shank Material
Steel
Footwear Sole Pattern
Razor Cut
Insulated
Yes
Insulation Type
PU Foam
Outsole Material
Nitrile Rubber
Midsole Material
Natural Rubber
Shoe Style
Mid-Calf

Description

Insulated Boots, Shoe Style Mid-Calf, Toe Type Steel, Footwear Sole Pattern Razor Cut, Insulated Yes, Size 12, Men's, Boot Height 13 in, Metatarsal Guard No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.