This item is Discontinued.

This item is Discontinued.
Disc Harrow Bearing, Gw209Ppb11 (Discontinued)
Mfr #
GW209PPB11
Zoro #
G4943168
UPC # 85311066853
Country of Origin Unknown
Category Wheel Bearings
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GW209PPB11
- Zoro #
- G4943168
- UPC #
- 85311066853
- Country of Origin
- Unknown
Dimensions
- Exterior Dia.
- 3.3465 in
- Inside Dia.
- 1.7810 in
- Inner Ring Width
- 1.4380 in
- Ball Size
- 45293
- Outer Ring Width
- 0.8660 in
Restrictions
This item has been restricted from sale in the following states:
CA