This item is Discontinued.

This item is Discontinued.
Grease Seals, 25102 (Discontinued)
Mfr #
25102
Zoro #
G3961016
UPC # 85311027250
Country of Origin Unknown
Category Engine Gaskets, Seals & O-Rings
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 25102
- Zoro #
- G3961016
- UPC #
- 85311027250
- Country of Origin
- Unknown
Dimensions
- Width
- 0.469 in
- Outer Diameter
- 3.881 in
Details
- Boretite
- Yes
- Bore
- 3.876 in
- Shaft
- 2.5 in
Restrictions
This item has been restricted from sale in the following states:
CA