This item is Discontinued.

This item is Discontinued.
Grease Seals, 30140 (Discontinued)
Mfr #
30140
Zoro #
G3969361
UPC # 85311163286
Country of Origin Unknown
Category Engine Gaskets, Seals & O-Rings
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 30140
- Zoro #
- G3969361
- UPC #
- 85311163286
- Country of Origin
- Unknown
- Boretite
- Yes
- Shaft
- 3.0000 in
- Bore
- 5.75 in