Rotary Shaft Seal, 2 Lip w/Spring, CRWA1, Nitrile, 0.75 in ID, 1.375 in OD, 0.25 in Wd

  • Mfr # 7513

  • Zoro # G9496803


product price:  $8.65
/ea

Key Features

Max. Pressure
10 psi
Width
1/4 in
Lip Material
Nitrile Rubber
Inside Dia.
3/4 in
Outside Dia.
1 3/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
7513
Zoro #
G9496803
UPC #
085311005760
Country of Origin
Mexico

Dimensions

Width
1/4 in
Inside Dia.
3/4 in
Outside Dia.
1 3/8 in
Inside Diameter
0.75 in
Overall Width
0.25 in
Outside Diameter
1.375 in

Details

Max. Pressure
10 psi
Lip Material
Nitrile Rubber
Design Code
CRWA1
Item
Rotary Shaft Seal
Seal Type
Wave Lip Seal
Standards
ASTM D1418, ASTM D1600, DIN 7728 Part 1, ISO Certified 1043-1, ISO Certified 1629
Contact Type
Contact Seal
Spring Type
Garter
Minimum Temperature
-40 Degrees C
Maximum Temperature
100 Degrees C
Spring Reinforcement
Yes
Resistance Properties
Chemical Resistant
Spring Material
Carbon Steel
Case Coating
Acrylic
Maximum Pressure
10 psi
Number of Lips
2
Maximum Rotational Speed
3,960 RPM
Maximum Surface Speed
3.93 mps
For Fluid Type
Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils
System of Measurement
Inch

Description

Rotary Shaft Seal, Design Code CRWA1, Inside Diameter 0.75 in, Outside Diameter 1.375 in, Overall Width 0.25 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 10 psi, Number of Lips 2, Spring Material Carbon Steel, System of Measurement Inch, Case Coating Acrylic, For Fluid Type Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils, Maximum Rotational Speed 3,960 RPM, Maximum Surface Speed 3.93 mps

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.