Shop SKF

Shaft Seal, 3-7/8 x 4-3/4 x 3/8", CRWA1, NBR

  • Mfr # 38647
  • Zoro # G9397674

product price: 
$
35.69
/ea

Key Features

Lip Material
Nitrile Rubber
Inside Dia.
3 7/8 in
Outside Dia.
4 3/4 in
Seal Type
Wave Lip Seal
Max. Pressure
10 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
38647
Zoro #
G9397674
UPC #
085311033732
Country of Origin
Multiple

Dimensions

Inside Dia.
3 7/8 in
Outside Dia.
4 3/4 in
Width
3/8 in
Inside Diameter
3.875 in
Overall Width
0.375 in
Outside Diameter
4.751 in

Details

Design Code
CRWA1
Item
Rotary Shaft Seal
Lip Material
Nitrile Rubber
Seal Type
Wave Lip Seal
Max. Pressure
10 psi
Minimum Temperature
-40 Degrees C
Number of Lips
2
Maximum Temperature
100 Degrees C
System of Measurement
Inch
Standards
ASTM D1418, ASTM D1600, DIN 7728 Part 1, ISO Certified 1043-1, ISO Certified 1629
Maximum Rotational Speed
2,040 RPM
Maximum Pressure
10 psi
Resistance Properties
Chemical-Resistant, Low Temperature-Resistant, High Temperature-Resistant
Maximum Surface Speed
10.58 mps
Contact Type
Contact Seal
Spring Reinforcement
Yes
Case Coating
Acrylic
Spring Type
Garter
For Fluid Type
Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils
Spring Material
Carbon Steel
Industry Number
CRWA1

Description

Rotary Shaft Seal, Design Code CRWA1, Inside Diameter 3.875 in, Outside Diameter 4.751 in, Overall Width 0.375 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 10 psi, Number of Lips 2, Spring Material Carbon Steel, System of Measurement Inch, Case Coating Acrylic, For Fluid Type Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils, Maximum Rotational Speed 2,040 RPM, Maximum Surface Speed 10.58 mps

Ratings & reviews