Black Anti-Slip Tape 2 in. W X 8 ft. L 1 pk
- Mfr # 61202
- Zoro # G1930534
product price:
$
12.79
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 61202
- Zoro #
- G1930534
- UPC #
- 15735612022
- Country of Origin
- United States
Description
Skid Guard 2 inch x 96 inch black anti-slip tape roll. This adhesive backed non-skid tape is designed for both interior and exterior applications to ensure safe footing. Skid Guard tapes are intended to increase traction on slippery surfaces. Suggested uses include steps, walkways, ramps, trailers and virtually any slippery surface. Mineral abrasive grit with a pressure sensitive adhesive allows for a simple peel and stick installation.
- • Prevents slips and falls
- • Fahrenheit to ensure proper adhesion
- • Both the anti-slip tape and surface must be dry, clean of debris and oils and at least 50 degrees
- •
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.