22 in. Budget Bariatric Foam Cushion with LSII Cover, 18 x 4 in.

  • Mfr # 915063

  • Zoro # G116225103


product price:  $154.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
915063
Zoro #
G116225103
UPC #
-
Country of Origin
China

Description

Skil-Care has been developing and designing products for nursing homes hospitals rehabilitation facilities and homecare settings. Our ultimate goal is to enhance resident care and in addition to assist healthcare facilities in reducing the occurrence of skin breakdown in the bed or wheelchair. Manufactured from high density foam that provides comfort pressure relief and redistribution to the bariatric resident. The cushion is light weight stable and can be used under all temperature conditions. Is covered with a double stretch water resistant low-shear ii cover. Features -Skil- care budget bariatric foam cushion with lsii cover comprise of high quality four-inch foam for added comfort pressure redistribution and reduction of pressure sores -Covered with a two-way stretch waterproof fabric that will aid in the reduction of shear forces and protect against incontinence -Provided with safety tie straps for attachment to the wheelchair -Budget bariatric foam cushion Specifications - Dimension: 4 H x 22 W x 18 D - Weight: 2.5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.