Shop SKIL-CARE

253030 72 x 36 in. Super-Sling 12-Handle Transfer Pad

  • Mfr # 253030
  • Zoro # G304088367

product price: 
$
187.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
253030
Zoro #
G304088367
UPC #
671509233901
Country of Origin
China

Description

Skil-Care has been developing and designing products for nursing homes, hospitals, rehabilitation facilities, and homecare settings. Our ultimate goal is to enhance resident care and in addition, to assist healthcare facilities in reducing the occurrence of skin breakdown in the bed or wheelchair.

Facilitates resident transfer, lifting, and positioning while reducing caregiver exposure to back injury. All super-slings feature: friction-reducing bottoms that ease positioning and transfer, reinforced stitching at handles and 2" wide nylon webbing for resident safety. Durable nylon fabric. Full body length. Designed for use by up to six caregivers when lifting. Can be laundered. Supports up to 500 lbs.

Features
  • Transfer slings
  • Super-slings 12-handles
Specifications
  • Size: 72" L x 36" W
  • Supports Up To: 500 lbs
  • Dimension: 11" H x 2" W x 11" L
  • Weight: 3 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.