501210 30 ft. Roll Synthetic Sheepskin
- Mfr # 501210
- Zoro # G404089288
product price:Â
$
243.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 501210
- Zoro #
- G404089288
- UPC #
- 671509115504
- Country of Origin
- China
Description
Skil-Care has been developing and designing products for nursing homes, hospitals, rehabilitation facilities, and homecare settings. Our ultimate goal is to enhance resident care and in addition, to assist healthcare facilities in reducing the occurrence of skin breakdown in the bed or wheelchair.
This synthetic sheepskin pad reduces pressure and friction between the resident and the bed because of the soft, resilient, low-friction surface. It also helps to prevent soiling the mattress. Remains soft and resilient even after repeated laundering.
Features- Skil-care synthetic sheepskin pads helps prevent soiling the mattress
- Remains soft and resilient even after repeated laundering
- Skin protection
- Synthetic sheepskin pads
- Size: 30" W x 30' L
- Dimension: 17" H x 17" W x 31.5" L
- Weight: 12 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.