Shop SKIL-CARE

556038 74 x 34 in. 30 deg Full Body Bed Support System with 4 Attached Bolsters

  • Mfr # 556038
  • Zoro # G304056861

product price: 
$
371.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
556038
Zoro #
G304056861
UPC #
671509298702
Country of Origin
China

Description

Skil-Care has been developing and designing products for nursing homes, hospitals, rehabilitation facilities, and homecare settings. Our ultimate goal is to enhance resident care and in addition, to assist healthcare facilities in reducing the occurrence of skin breakdown in the bed or wheelchair.

This full body four bolster positioning system provides a stable platform for side lying residents when coccyx off-loading is needed. Four bolsters, each 30" long, 4" high for off-loading positioning and prevention of bed roll off. Strategic 30 degree bolsters allow side lying for optimum off-loading position. Comfortable, wipe clean, nylon covering that can be laundered. Easily attaches to the bed with six quick release straps.

Features
  • Lateral positioning & roll control
  • 30° full body bed support system with 4 attached bolsters
Specifications
  • Size: 74" L x 34" W
  • Dimension: 30" H x 9" W x 11" L
  • Weight: 3.1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.