Shop SKIL-CARE
Create Account
556081 One-Way Glide System with Single Layer & Handles
- Mfr # 556081
- Zoro # G304011679
product price:Â
$
120.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 556081
- Zoro #
- G304011679
- UPC #
- 671509323602
- Country of Origin
- China
Description
The Skil-Care One-Way Glide systems are designed to restrict patient movement in one direction. The Unique material helps to maintain proper seating position and allows for easy repositioning of the patient. Once placed in position the locking material reduces the risk of the patient sliding forward while the low friction material reduces the forcerequired to reposition the patient in order to achieve a proper seating position.
Specifications- Size: 50" x 15.5"
- Dimension: 2 x 16 x 12 in.
- Weight: 0.95 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.