556150 50 x 38 in. Bed Positioning System Laminate Sheet with Two 16 in. 30 deg Wedges

  • Mfr # 556150
  • Zoro # G503744088
product price: 
$
172.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
556150
Zoro #
G503744088
UPC #
671509308708
Country of Origin
China

Description

Skil-Care has been developing and designing products for nursing homes, hospitals, rehabilitation facilities, and homecare settings. Our ultimate goal is to enhance resident care and in addition, to assist healthcare facilities in reducing the occurrence of skin breakdown in the bed or wheelchair.

Offers coccyx pressure relief and a safe transferring system for the caregiver. Stable platform for coccyx off loading. It includes a 38"wx50"l slider sheet for easy patient transfer and two 16" foam wedges. The water proof barrier protects the bed from fluids and the multiple handles provide for safe gripping. Wedges mate with sheet with high friction surface and a low friction bottom for easy transfer. Long life, highly durable materials. Made in the usa.

Features
  • Lateral positioning & roll control
  • 30 degree bed system with slider sheet & two 16 inch wedges
Specifications
  • Dimension: 16" Wedge, 50" L x 38" W Sheet
  • Weight: 2.8 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews