703019 11 in. Two Wheelchair Padded Half Armrest with Storage Pouch

  • Mfr # 703019
  • Zoro # G404158083
product price: 
$
68.99
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
703019
Zoro #
G404158083
UPC #
671509255705
Country of Origin
China

Description

A dual purpose wheelchair armrest pad that comes with an attached bag that could house necessary personal items such as a phone, glasses, papers, and pens. It provides cushioning for avoidance of pressure sores and skin abrasions on the wheelchair armrest. There is a storage pouch on only one armrest pad and can be used on either side of wheelchair. The alternate armrest is padded but does not include a storage pouch. This product fits a half arm length armrest. Can be laundered.

Specifications
  • Size: 11"
  • Dimension: 0.5 x 11 x 10 in.
  • Weight: 0.5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews