Shop SKIL-CARE
Create Account
703082 18 x 20 in. Solid-Seat Platform, Vinyl Covered
- Mfr # 703082
- Zoro # G204011557
product price:Â
$
62.29
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 703082
- Zoro #
- G204011557
- UPC #
- 671509257204
- Country of Origin
- China
Description
A water proof covered wooden platform that converts any hammock surface to a level surface. Vinyl-covered hardboard platform levels a sagging wheelchair seat. Provides a firm foundation for any wheelchair cushion. Fits wheelchairs from 18" to 20". Vinyl cover is incontinent-proof. Wipes clean for easy care. Comes with safety straps. Wheelchair cushion required
Specifications- Color: Vinyl Covered
- Size: 18 x 20 in.
- Dimension: 18"W x 16"D x .5"H
- Weight: 3.2 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.