Shop SKIL-CARE

706210 Mobile Arm Support Level with LSII Cover - Right Arm

  • Mfr # 706210
  • Zoro # G404157741

product price: 
$
302.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
706210
Zoro #
G404157741
UPC #
671509138701
Country of Origin
China

Description

Skil-Care has been developing and designing products for nursing homes, hospitals, rehabilitation facilities, and homecare settings. Our ultimate goal is to enhance resident care and in addition, to assist healthcare facilities in reducing the occurrence of skin breakdown in the bed or wheelchair.

This is a rotational arm support that mounts to most standard wheelchairs and is especially useful for persons with contracted arms. The removable foam padded arm trough in a level or inclined variation whereas this model is level and designed to used on the right armrest. It adjusts horizontally for customized arm positioning and easily installs to any wheelchair. Low-shear ii wipe-clean, stretch outer cover reduces skin damaging friction.

Features
  • Shoulder-elbow-wrist-hand orthosis for stable arm support
  • Especially effective for contracted-arm residents
  • Adjustable-angle capability to adapt to residents specific needs
  • Removable arm trough of comfortable high-density foam
  • Easily installs to any half-arm or full-arm wheelchair
  • Arm support
  • Mobile arm support
Specifications
  • Side: Right Arm
  • Dimension: 8" H x 10" W x 21" L
  • Weight: 3.5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.