Shop SKIL-CARE

706364 20 x 16 in. E-Z Transfer Slider Pommel System

  • Mfr # 706364
  • Zoro # G704011699

product price: 
$
88.99
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
706364
Zoro #
G704011699
UPC #
671509276502
Country of Origin
China

Description

This overlay sits on top of a cushion with a removable pommel that helps prevent sliding. The pommel also provides leg abduction. Comfortable foam-padded pommel maintains pelvic neutrality. Keeps legs in abduction. Attached cloth hook and eye 6" pommel removes for easy transfer. May be used with or without cushion. Effective in any chair. Low-Shear I outer cover reduces skin damaging friction and can be laundered.

Specifications
  • Size: 20 x 16 in.
  • Dimension: 20"W x 16"D x 1"H
  • Weight: 1.1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.