707052 6 in. Comfort Foam 18 in. Two Color Vinyl E-Z Rise Cushion

  • Mfr # 707052
  • Zoro # G904158033
product price: 
$
97.25
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
707052
Zoro #
G904158033
UPC #
671509202303
Country of Origin
China

Description

This foam cushion provides comfort, pressure relief and redistribution at a reasonable price. Two-color surfaces act as a reminder to reposition resident. Extra-high E-Z Rise supports post-hip surgery care.

Specifications
  • Size: 6 " x 18"
  • Cushion Size: 18"
  • Dimension: 18"W x 16"D x 6"H
  • Weight: 4.5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews